Shop All Work Pants and Shorts
5.11
Womens Pants, Size 20, Spruce Green
Mfr # 64371
Zoro # G3044437
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Women's
- Inseam 28-3/4 in
- Fabric Weight 6.14 oz.
- Fits Waist Size 37-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64371
- Zoro # G3044437
- UPC # 844802362481
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Fits Waist Size | 37-1/2" |
Details
Item | Women's Taclite PDU Class - B Cargo Pants |
Color | Spruce Green |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 28-3/4 in |
Fabric Weight | 6.14 oz. |
Number of Outside Pockets | 8 |
Garment Style | Women's TCLT PDU Class B Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Description
Women's TCLT PDU B-CL Pants, Size 20, Spruce Green, Fits Waist Size 20, Inseam 28-3/4 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 10.14 oz, Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10207732)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 8, PR (11-818)
- SLOGGERS Sloggers Hat Braid Lt Bn (442LB)
- AMEREX Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20.9 lb 6 PK (01007-P006)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- 5.11 Workwear