Shop All Work Pants and Shorts
5.11
Womens, Icon Pant, 20 R, Black
Mfr # 64447-019-20-R
Zoro # G505976517
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 20% Cotton, 80% Polyester
- Gender Women's
- Size 20
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64447-019-20-R
- Zoro # G505976517
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Details
Item | Women's Icon Pant |
Color | Black |
Material | 20% Cotton, 80% Polyester |
Gender | Women's |
Fabric Weight | 6.8 oz |
Garment Style | Women's Pant |
Description
Womens,Icon Pant,20 R,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0033YB)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 18x 36" Tacky, PK4 (TT-1836-34G)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- 5.11 Workwear and Protective Clothing