Shop All Work Pants and Shorts
5.11
Womens, Icon Pant, 20 L, Black
Mfr # 64447-019-20-L
Zoro # G105976511
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 20% Cotton, 80% Polyester
- Gender Women's
- Size 20
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64447-019-20-L
- Zoro # G105976511
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Details
Item | Women's Icon Pant |
Color | Black |
Material | 20% Cotton, 80% Polyester |
Gender | Women's |
Fabric Weight | 6.8 oz |
Garment Style | Women's Pant |
Description
Womens,Icon Pant,20 L,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0130-RD_7x5)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11D)
- ZORO SELECT Sign Holder, 5 1/2" x 8 1/2" Size, PK2 (491301)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95DN 32 32)
- 5.11 Workwear and Protective Clothing