Shop All Work Pants and Shorts
5.11
Womens, Icon Pant, 18 R, Black
Mfr # 64447-019-18-R
Zoro # G705976492
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 20% Cotton, 80% Polyester
- Gender Women's
- Size 18
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64447-019-18-R
- Zoro # G705976492
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Details
Item | Women's Icon Pant |
Color | Black |
Material | 20% Cotton, 80% Polyester |
Gender | Women's |
Fabric Weight | 6.8 oz |
Garment Style | Women's Pant |
Description
Womens,Icon Pant,18 R,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- PIG Build-A-Berm Spill Containment Berm (PLR283)
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113135)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size XS (6) (99-1-9772-6-K)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Workwear and Protective Clothing