Shop All Work Pants and Shorts
5.11
Womens, Icon Pant, 18 L, Black
Mfr # 64447-019-18-L
Zoro # G505976487
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 20% Cotton, 80% Polyester
- Gender Women's
- Size 18
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64447-019-18-L
- Zoro # G505976487
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Details
Item | Women's Icon Pant |
Color | Black |
Material | 20% Cotton, 80% Polyester |
Gender | Women's |
Fabric Weight | 6.8 oz |
Garment Style | Women's Pant |
Description
Womens,Icon Pant,18 L,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 7 (75109/7)
- NMC Notice Employees Only Sign, N215A (N215A)
- MAXXIMA Chrome Base and Single Lead Wire, L4.12In (3LXF6)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Stryke Pant, Black, 32 32 (74369)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- 5.11 Work Pants and Shorts