Shop All Work Pants and Shorts
5.11
Womens, Icon Pant, 16 R, Black
Mfr # 64447-019-16-R
Zoro # G605976479
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 20% Cotton, 80% Polyester
- Gender Women's
- Size 16
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64447-019-16-R
- Zoro # G605976479
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Women's Icon Pant |
Color | Black |
Material | 20% Cotton, 80% Polyester |
Gender | Women's |
Fabric Weight | 6.8 oz |
Garment Style | Women's Pant |
Description
Womens,Icon Pant,16 R,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Wash Hands Before Returning To Work Label, Pk5, NGA7AP (NGA7AP)
- SAFEWAZE Full Body Harness, Vest Style, S (FS99160-E-S)
- SKULLERZ BY ERGODYNE Universal Bump Cap Insert, Lightweight, Fits Into Any Baseball Hat, Gray, One Size (8945)
- SCOTCH 3M P95 Paint Project Half Face Respirator Valved Gray M 1 pc (6211P1-DC)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- 5.11 Womens Stryke Pants, Size 0, TDU Green (64386)
- 5.11 Workwear and Protective Clothing