Shop All Work Pants and Shorts
5.11
Womens, Icon Pant, 0 L, Black
Mfr # 64447-019-0-L
Zoro # G705976485
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 20% Cotton, 80% Polyester
- Gender Women's
- Size 0
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64447-019-0-L
- Zoro # G705976485
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Details
Item | Women's Icon Pant |
Color | Black |
Material | 20% Cotton, 80% Polyester |
Gender | Women's |
Fabric Weight | 6.8 oz |
Garment Style | Women's Pant |
Description
Womens,Icon Pant,0 L,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-421)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU2)
- CARHARTT Blue Cotton Duck Coat size XL (C003-DNY XLG REG)
- 3M Absorbent Boom, Chemical, 8 ft. L, PK6 (P-208)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- 5.11 Work Pants and Shorts