Shop All Work Pants and Shorts
5.11
Womens Fast-Tac Urban Pants, Size 2, Black
Mfr # 64420
Zoro # G4022809
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Woven Ripstop with C6 WR
- Fabric Weight 9.6 oz
- Fits Waist Size 2
- Garment Style Pants
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64420
- Zoro # G4022809
- UPC # 888579161687
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Fits Waist Size | 2 |
Details
Item | Women's Fast-Tac Urban Pants |
Color | Black |
Material | 100% Polyester Woven Ripstop with C6 WR |
Inseam | 31-3/4 in |
Fabric Weight | 9.6 oz |
Garment Style | Pants |
Pockets | 5 |
Description
Women's Fast-Tac Urban Pants, Size 2, Black, Fits Waist Size 2, Inseam 31-3/4 In., Material 100 Percent Polyester Woven Ripstop with C6 WR, Fabric Weight 9.6 oz, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- MAKITA 18V LXT® Fan Jacket, XL (DFJ201ZXL)
- CARHARTT Bib Overalls, 44" Waist Size, 28" Inseam (102776-412-44x28)
- ANSELL Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 14)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- 5.11 Stryke Pants, 34, Storm (74369)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- 5.11 Workwear and Protective Clothing