Shop All Work Pants and Shorts
5.11
Womens Fast-Tac Pants, Size 8, Dark Navy
Mfr # 64419
Zoro # G4022553
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 100% Polyester Woven Ripstop with C6 WR
- Fabric Weight 9.6 oz
- Fits Waist Size 8
- Pockets 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64419
- Zoro # G4022553
- UPC # 888579161908
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 8 |
Details
Item | Women's Fast-Tac Cargo Pants |
Color | Dark Navy |
Material | 100% Polyester Woven Ripstop with C6 WR |
Inseam | 31-3/4 in |
Fabric Weight | 9.6 oz |
Pockets | 7 |
Garment Style | Pants |
Number of Outside Pockets | 7 |
Description
Women's Fast-Tac Cargo Pants, Size 8, Dark Navy, Fits Waist Size 8, Inseam 31-3/4 In., Material 100 Percent Polyester Woven Ripstop with C6 WR, Fabric Weight 9.6 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- STRANCO Reflective Number Label, 9, 2-1/2in H, PK25 (RUM200-9-YB)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- BOSS Arctik Blast Gloves, Men's, L, Knit Wrist Cuff, Latex Coating, Nylon Glove, BlackGreen (7845L)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6711-SMMD)
- 5.11 Work Pants and Shorts