Shop All Work Pants and Shorts
5.11
Women FastTac Cargo Pant, Size 2, Charcoal
Mfr # 64419
Zoro # G4756372
product price: $54.00
/ea
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 100% Polyester Woven Ripstop with C6 WR
- Gender Women's
- Size 2
- Inseam 31-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64419
- Zoro # G4756372
- UPC # 888579162271
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Fits Waist Size | 25" |
Details
Item | Women's Fast-Tac Cargo Pants |
Color | Charcoal |
Material | 100% Polyester Woven Ripstop with C6 WR |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 9.4 oz |
Garment Style | Women's Fast-Tac Cargo Pants |
Pockets | 7 |
Number of Outside Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Includes Hammer Loop | No |
Description
Women's Fast-Tac Cargo Pants, Size 2, Charcoal, Fits Waist Size 2, Garment Style Pants, Inseam 31-3/4 In., Material 100 Percent Polyester Woven Ripstop with C6 WR, Binding YKK Zipper, Melamine Button, Fabric Weight 9.4 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- PIP Kevlar(R) Sleeve, 2 Ply, ANSI Cut Level 3 (10-KS18THV)
- KIDDE Alarm Control Panel, Red, 14-1/4" W, Steel (FX-5R)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (34-800/S)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- 5.11 Workwear and Protective Clothing