Shop All Cold Weather Caps, Hats & Liners
5.11
Watch Cap, Beene, Black, L/XL
Mfr # 89250
Zoro # G5043482
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Areas Covered Ears, Head
- Style Watch Cap
- Features Anti-Pilling Construction, Warm, Lightweight Cap, Water-Resistant, Wind-Resistant
- Insulated for Cold Conditions Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 89250
- Zoro # G5043482
- UPC # 844802122672
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | XL |
Details
Item | Watch Cap |
Color | Black |
Material | Polyester |
Areas Covered | Ears, Head |
Style | Watch Cap |
Features | Anti-Pilling Construction, Warm, Lightweight Cap, Water-Resistant, Wind-Resistant |
Insulated for Cold Conditions | Yes |
Series | 89250 |
Areas Exposed | Eyes, Mouth, Neck |
Description
Watch Cap, Style Watch Cap, Areas Covered Ears, Head, Material Polyester, Color Black, Size XL, Areas Exposed Eyes, Mouth, Neck, Features Anti-Pilling Construction, Warm, Lightweight Cap, Water-Resistant, Wind-Resistant, Insulated for Cold Conditions Yes, Series 89250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- 3M Cartridge, Bayonet, AG, White, 2 PK, NIOSH (6002)
- ZORO SELECT Saf Glss Disp W/ Lid, Tray, Clr, PETG (3TCA8)
- JACKSON SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8 1/4 12 PK (20188)
- 5.11 Watch Cap, Beene, Black, S/M (89250)
- 5.11 Watch Cap, Beene, OD Green, S/M (89250)
- 5.11 Watch Cap, Beene, OD Green, L/XL (89250)
- 5.11 Uniform Hat, Ball Cap, TDU Green (89260)
- 5.11 Uniform Hat, Ball Cap, Dark Navy (89260)
- DIAMOND VISIONS Beanie Lighted Winter Hat Assorted Colors One Size Fits All (05-2166)
- HEAT FACTORY Heated Balaclava, Black, Universal (1786)
- 5.11 Head Protection