Shop All Work Shirts
5.11
Utility Polo, Size XL, Silver Tan
Mfr # 41180
Zoro # G7770375
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6 oz
- Pockets 1
- Type Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41180
- Zoro # G7770375
- UPC # 844802274463
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Short Sleeve |
Details
Item | Utility Polo |
Color | Tan |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 6 oz |
Pockets | 1 |
Type | Tactical |
Style | Utility Polo |
Description
Utility Polo, Size XL, Silver Tan, Fits Chest Size 46 to 48 In., Material 60 Percent Cotton/40 Percent Polyester, Fabric Weight 6 oz.., Pockets 1, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWalt® DPG748L Wind/Water Resistant Insulated Work Glove L (DPG748L)
- PYRAMEX Hard Hat, Suspension, Ratchet, 4pt (HPR541)
- DELTA PLUS Reading Glasses, +2.0, Gray, Polycarbonate (RX-GG-40G-AF-2.0)
- WYK Acidsafe, 20 lb., 5.3 gal. Flip Top Pail (AN3030)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- TOUGH DUCK Short Sleeve Safety Polo Shirt, ST171-BL (ST171)
- 5.11 Workwear and Protective Clothing