Shop All Work Shirts
5.11
Utility Polo, Size M, Silver Tan
Mfr # 41180
Zoro # G7770357
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6 oz
- Pockets 1
- Type Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41180
- Zoro # G7770357
- UPC # 844802274449
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | Short Sleeve |
Details
Item | Utility Polo |
Color | Tan |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 6 oz |
Pockets | 1 |
Type | Tactical |
Style | Utility Polo |
Description
Utility Polo, Size M, Silver Tan, Fits Chest Size 38 to 40 In., Material 60 Percent Cotton/40 Percent Polyester, Fabric Weight 6 oz.., Pockets 1, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Elevator Equipment Room Authorized, Portrait (OS-DS-D-57-V-2244)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ3)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- 5.11 Tactical Polo, Dark Navy, L (71182)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- 5.11 Workwear and Protective Clothing