Shop All Work Shirts
5.11
Utility Polo, Size 2XL, Dark Navy
Mfr # 41180
Zoro # G7770201
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Fabric Weight 6 oz
- Fits Chest Size 50 in to 52 in
- Pockets 1
- Type Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41180
- Zoro # G7770201
- UPC # 844802274265
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | Short Sleeve |
Details
Item | Utility Polo |
Color | Blue |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 6 oz |
Pockets | 1 |
Type | Tactical |
Style | Utility Polo |
Description
Utility Polo, Size 2XL, Dark Navy, Fits Chest Size 50 to 52 In., Material 60 Percent Cotton/40 Percent Polyester, Fabric Weight 6 oz.., Pockets 1, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID Lens Cleaning Liquid, 1 gal. (1LCL211C)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, XL, 10" L, PR (MFL-55-011)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224VP-10)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Performance Polo, SS, Gray, 2XL (71049)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 5.11 Workwear