Shop All Work Shirts
5.11
Utility Long Sleeve Polo, 2XL, Dark Navy
Mfr # 72057
Zoro # G8780143
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 50 in to 52 in
- Pockets 2
- Type Polo
- Includes Back Neck Half-Moon for Comfort, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Tough Melamine Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72057
- Zoro # G8780143
- UPC # 844802297752
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Details
Item | Utility Long Sleeve Polo |
Color | Dark Navy |
Material | 40% Polyester, 60% Cotton |
Pockets | 2 |
Type | Polo |
Includes | Back Neck Half-Moon for Comfort, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Tough Melamine Buttons |
Style | Utility Long Sleeve Polo |
Closure Type | Melamine Buttons |
Description
Utility Long Sleeve Polo, Size 2XL, Dark Navy, Fits Chest Size 50 In. to 52 In., Garment Style Long Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester, Binding Melamine Buttons, Pockets 2, Type Polo, Includes Tough Melamine Buttons, Body Side Vents In The Hem, Left Sleeve Shadow Stitched Pencil Pocket, Logo Embroidery At Wearer's Left Side, Above Hem. Back Neck Half-Moon for Comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (92735NS)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49112)
- BRADY Print-On Hook Material Label (M21-250-414)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Loose Fit Crew Shirt, Blk, 100 per. PET, L (40007)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- 5.11 Workwear