Shop All Work Shirts
5.11
Utili-T Crew Neck Shirt, Dark Navy, XL, PK3
Mfr # 40016
Zoro # G3513291
product price: $41.99
/pk 3, $14.00/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ringspun 100% Cotton Jersey
- Fits Chest Size 46 in to 48 in
- Fabric Weight 4.5 oz
- Includes 1 in High Density Collar, Cut Long to Stay Tucked In, Moisture Wicking
- Neck Size 17 in to 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 40016
- Zoro # G3513291
- UPC # 54007134008
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Neck Size | 17 in to 17-1/2 in |
Length | 31 5/8 in |
Details
Item | Utili-T Crew Neck Shirt |
Color | Blue |
Material | Ringspun 100% Cotton Jersey |
Fabric Weight | 4.5 oz |
Includes | 1 in High Density Collar, Cut Long to Stay Tucked In, Moisture Wicking |
Style | Utili-T Crew Neck Shirt |
Description
Utili-T Crew Neck Shirt, Material Ringspun 100 Percent Cotton Jersey, Color Dark Navy, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Length 31-5/8 In., Fabric Weight 4.5 Oz, Includes Moisture Wicking, 1 In. High Density Collar, Cut Long to Stay Tucked In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- STEINER Cotton Jacket, Flame Resist, 30", Green, M (1030MB-M)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size L (GL401L)
- KENT SAFETY Life Vest, Law Enforcement, Black, XL/Lg (151600-700-060-23)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, L, PK3 (40016)
- 5.11 Tactical Polo, Dark Navy, L (71182)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- UTILITY PRO Birds Eye Pique S/S T Shrt, 2XL (UHV302-XXL)
- 5.11 Workwear