Shop All Work Shirts
5.11
Utili-T Crew Neck Shirt, Black, XL, PK3
Mfr # 40016
Zoro # G3513255
product price: $49.59
/pk 3, $16.53/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ringspun 100% Cotton Jersey
- Fits Chest Size 46 in to 48 in
- Fabric Weight 4.5 oz
- Length 31 5/8 in
- Includes 1 in High Density Collar, Cut Long to Stay Tucked In, Moisture Wicking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 40016
- Zoro # G3513255
- UPC # 54007134008
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 31 5/8 in |
Neck Size | 17 in to 17-1/2 in |
Details
Item | Utili-T Crew Neck Shirt |
Color | Black |
Material | Ringspun 100% Cotton Jersey |
Fabric Weight | 4.5 oz |
Includes | 1 in High Density Collar, Cut Long to Stay Tucked In, Moisture Wicking |
Style | Utili-T Crew Neck Shirt |
Description
Utili-T Crew Neck Shirt, Material Ringspun 100 Percent Cotton Jersey, Color Black, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Length 31-5/8 In., Fabric Weight 4.5 Oz, Includes Moisture Wicking, 1 In. High Density Collar, Cut Long to Stay Tucked In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MBC-1000/B)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10 (87825)
- MUCK BOOT CO Muckster 2 Ankle, Moss Green, 11, PR (M2A-300-GRN-110)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Professional Polo, Black, 2XL (41060)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- 5.11 Work Shirts