Shop All Work Shirts
5.11
Utili-T Crew Neck Shirt, Black, L, PK3
Mfr # 40016
Zoro # G3513246
product price: $45.15
/pk 3, $15.05/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ringspun 100% Cotton Jersey
- Fabric Weight 4.5 oz
- Fits Chest Size 42 in to 44 in
- Includes 1 in High Density Collar, Cut Long to Stay Tucked In, Moisture Wicking
- Neck Size 16 in to 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 40016
- Zoro # G3513246
- UPC # 54007134008
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 16 in to 16-1/2 in |
Length | 31 in |
Details
Item | Utili-T Crew Neck Shirt |
Color | Black |
Material | Ringspun 100% Cotton Jersey |
Fabric Weight | 4.5 oz |
Includes | 1 in High Density Collar, Cut Long to Stay Tucked In, Moisture Wicking |
Style | Utili-T Crew Neck Shirt |
Description
Utili-T Crew Neck Shirt, Material Ringspun 100 Percent Cotton Jersey, Color Black, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Length 31 In., Fabric Weight 4.5 Oz, Includes Moisture Wicking, 1 In. High Density Collar, Cut Long to Stay Tucked In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-12/6FT)
- LYLE Decal, Warning Hot Contact Can, 5 x 3.5", 3 1/2 in H, 5 in W, Polyester, English, LCU6-0001-ND_5X3.5 (LCU6-0001-ND_5X3.5)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- 5.11 Work Shirts