Shop All Work Pants and Shorts
5.11
Urban Shorts, Waist Size 34", Black
Mfr # 73342
Zoro # G4025049
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Fast-Tac Ripstop Fabric
- Material Trade Name 100% Polyester with WR Finish
- Gender Men's
- Inseam 11 in
- Fabric Weight 4.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 73342
- Zoro # G4025049
- UPC # 888579074505
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Fast-Tac Urban Shorts |
Color | Black |
Material | 100% Polyester Fast-Tac Ripstop Fabric |
Material Trade Name | 100% Polyester with WR Finish |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 4.7 oz |
Number of Pockets | 5 |
Style Number | 73342 |
Description
Fast-Tac Urban Shorts, Size 34 In., Fits Waist Size 34 In., Inseam 11 In., Color Black, Material 100 Percent Polyester with WR Finish, Pockets 5, Fabric Weight 4.7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GCXVBL)
- BRADY Pipe Marker, Waste Water, Y, 1/2 to1-3/8 In (5784-O)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0232-X)
- DUPONT Collared Disposable Coveralls, 6 PK, Tan, Zipper (C3125TTNLG000600)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- DICKIES Work Pants, Mens, 40" Waist, 30" Inseam (P874CH 40 30)
- 5.11 Work Pants and Shorts