Shop All Weapon Holsters
5.11
Two Point Sling, Black, Nylon Webbing
Mfr # 59120
Zoro # G8401574
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rifles, Shot Guns
- Size Universal
- Material Nylon Webbing
- Color Black
- Fits All Rifles, Shot Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59120
- Zoro # G8401574
- UPC # 844802090742
- Country of Origin China
- Category Weapon Holsters
Dimensions
Size | Universal |
Details
Item | Two Point Sling |
For Use With | Rifles, Shot Guns |
Material | Nylon Webbing |
Color | Black |
Fits | All Rifles, Shot Guns |
Features | Quick Length Adjustability, Grab-Pull End with Hook-and-Loop Keeper to Help Keep the Webbing From Dangling, ITW Nexus Spring Loaded |
Description
Two Point Sling, Size Universal, Color Black, Material Nylon Webbing, Features Quick Length Adjustability, Grab-Pull End with Hook-and-Loop Keeper to Help Keep the Webbing From Dangling, ITW Nexus Spring Loaded, Fits All Rifles, Shot Guns, For Use With Rifles, Shot Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- CALLOWAY MILLS Natural, Black, 24 W x 48 L (120072448NP)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- TONY LAMA BOOT CO 8 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 80 D)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- 5.11 Holster Pouch, Black (59002)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- 5.11 Weapon Holsters