Shop All Weapon Holsters
5.11
Two Point Padded Sling, Sandstone
Mfr # 59123
Zoro # G0408445
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rifles, Submachine Guns
- Size Universal
- Material Nylon, Nylon Webbing and Heavy-Duty Nylon
- Color Tan
- Features Quick Adjust Action, Enhanced Shoulder Padding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59123
- Zoro # G0408445
- UPC # 844802301497
- Country of Origin China
- Category Weapon Holsters
Dimensions
Size | Universal |
Details
Item | Two Point Padded Sling |
For Use With | Rifles, Submachine Guns |
Material | Nylon, Nylon Webbing and Heavy-Duty Nylon |
Color | Tan |
Features | Quick Adjust Action, Enhanced Shoulder Padding |
Fits | Submachine Guns |
Description
Two Point Padded Sling, Size Universal, Color Sandstone, Material Nylon, Nylon Webbing and Heavy-Duty Nylon, Features Quick Adjust Action, Enhanced Shoulder Padding, Fits Submachine Guns, For Use With Rifles, Submachine Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Silver (495855)
- SIGNMISSION Keep Work Areas Clean 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99919 (FD-2-C-16-12PK-99919)
- 3M E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Yellow, 100 PK (340-4036)
- CONDOR Cut-Resistant Gloves, Polyurethane, S, PR (61CV84)
- 5.11 Holster Pouch, Black (59002)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- BARSKA Cleaning Kit, Silver (AW11446)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- 5.11 Workwear and Protective Clothing