Shop All Work Jackets & Coats
5.11
Tundra Bristol Parka Jacket size XS
Mfr # 48152
Zoro # G8785944
product price: $320.00
/ea
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binding YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps
- Closure Type YKK Zipper, Adjustable Hook and Loop Closure
- Material 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket)
- Garment Style Bristol Parka
- Fits Chest Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48152
- Zoro # G8785944
- UPC # 844802297523
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 32 in |
Size | XS |
Details
Item | Jacket |
Binding | YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps |
Closure Type | YKK Zipper, Adjustable Hook and Loop Closure |
Material | 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket) |
Garment Style | Bristol Parka |
Includes | Waterproof Nylon Jacket, Inner Softshell Jacket, and Both Worn At The Same As A Systems Jacket. Tricot Backed Chin Guard to Protect From Abrasion, Patented Document Chest Pockets with Backup Belt System Lining. Outer Jacket is Fully Seam Sealed and Made of Waterproof Windproof and Breathable Fabric. Hood is Lined and Has 3-Piece Construction for Improved Shape and Integrated Visor |
Type | Outerwear |
Color | Tundra |
Number of Pockets | 6 |
Description
Bristol Parka Jacket, Size XS, Tundra, Fits Chest Size 32 In., Garment Style Bristol Parka, Material 100 Percent Nylon with BBP Finish (Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps, Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6140/L)
- SOF SOLE Shoe Laces, 60" L, Polyester, Gold Brown, PR (84725)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 6 ), Orange/Black (KCCPW-06-XXL)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Polyester Jacket size XS (48035)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- 5.11 Workwear