Shop All Body Belts
5.11
Trainer Belts, Black, Size 48 to 50
Mfr # 59409
Zoro # G7753873
product price: $51.00
/ea
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Waist 48 to 50
- Width 1 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59409
- Zoro # G7753873
- UPC # 844802042345
- Country of Origin China
- Category Body Belts
Dimensions
Size | Waist 48 to 50 |
Width | 1 1/2 in |
Details
Item | Duty Belt |
Color | Black |
Description
Trainer Belts, Size Waist 48 to 50, Width 1 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-DG_12x18 (T1-1191-DG_12x18)
- ACCUFORM Confined Space Stencil (CST720)
- ZORO SELECT Prot Eyewear Disp, Stk, Clr, PETG, Wall Mtg (4GMR5)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- 5.11 Trainer Belt, Charcoal, Nylon, XL (59409)
- 5.11 Operator Belt, Black, Size 44 to 46 (59405)
- 5.11 Trainer Belts, Black, Size 36 to 38 (59409)
- 5.11 Operator Belt, Black, Size 40 to 42 (59405)
- 5.11 Trainer Belts, Black, Size 32 to 34 (59409)
- 5.11 Trainer Belts, Black, Size 40 to 42 (59409)
- WERNER Body Belt, 2 D-Rings, Size M/L (M210003)
- 5.11 Body Belts