Shop All Body Belts
5.11
Trainer Belts, Black, Size 28 to 30
Mfr # 59409
Zoro # G7753864
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Waist 28 to 30
- Width 1 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59409
- Zoro # G7753864
- UPC # 844802038232
- Country of Origin China
- Category Body Belts
Dimensions
Size | Waist 28 to 30 |
Width | 1 1/2 in |
Details
Item | Duty Belt |
Color | Black |
Description
Trainer Belts, Size Waist 28 to 30, Width 1 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- RINGERS GLOVES Gloves® Sub Zero, XL (279-11)
- 5.11 Operator Belt, Black, Size 40 to 42 (59405)
- 5.11 Trainer Belts, Black, Size 32 to 34 (59409)
- 5.11 Trainer Belts, Black, Size 36 to 38 (59409)
- 5.11 Trainer Belts, Black, Size 40 to 42 (59409)
- 5.11 Operator Belt, Coyote, Size 36 to 38 (59405)
- 5.11 Trainer Belt, Charcoal, Nylon, XL (59409)
- SAFEWAZE PRO Waist Pad with Belt and Positioning D-rings, XL (FS2011-XL)
- 5.11 Fall Protection