Shop All Body Belts
5.11
Trainer Belt, Charcoal, Nylon, 3XL
Mfr # 59409
Zoro # G7783097
product price: $51.00
/ea
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 100% Nylon Webbing
- Gender Men's
- Standards ASTM D 2209/ ASTM D 6770
- Style Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59409
- Zoro # G7783097
- UPC # 844802258296
- Country of Origin China
- Category Body Belts
Dimensions
Size | 3XL |
Width | 1 1/2 in |
Details
Item | Trainer Belt |
Material | 100% Nylon Webbing |
Gender | Men's |
Standards | ASTM D 2209/ ASTM D 6770 |
Style | Tactical |
Features | Buckle Tested to 6000 lb, Hook-and-Loop Fastener |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Color | Gray |
Description
Trainer Belt, Men's, Tactical Style, Size 3XL, Width 1 1/2 in, Material 100 Percent Nylon, Color Charcoal, Features Buckle Tested to 6000 lb, Hook-and-Loop Fastener, Standards ASTM D 2209/ ASTM D 6770, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Breathing Airline Hose, 25 ft Hose L (46915)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (5AX38)
- PORTWEST Classic Rain Jacket, XXXL (US440)
- 5.11 Trainer Belts, Black, Size 48 to 50 (59409)
- 5.11 Operator Belt, Black, Size 44 to 46 (59405)
- 5.11 Trainer Belts, Black, Size 36 to 38 (59409)
- 5.11 Operator Belt, Coyote, Size 36 to 38 (59405)
- 5.11 Trainer Belts, Black, Size 32 to 34 (59409)
- 5.11 Trainer Belts, Black, Size 40 to 42 (59409)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size M (1000023)
- 5.11 Body Belts