Shop All Tool Belts & Pouches
5.11
Tool Belt, Buckle Belt, Black, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
Mfr # 59510
Zoro # G0197386
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59510
- Zoro # G0197386
- UPC # 844802336239
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 1 1/2 in |
Fits Waist Size | 42 in |
Waist Size | 42" |
Size | Xl |
Maximum Waist Size | 42 in |
Details
Item | Buckle Belt |
Material | Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front |
SAE or Metric | SAE |
Belt Type | Double Buckle |
Belt Material | Nylon |
Buckle Material | Aluminum |
Measurement Type | SAE |
Garment Color | Black |
Description
Buckle Belt, Belt Material Nylon, Buckle Material Aluminum, Width 1 1/2 in, Maximum Waist Size 42 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel) (PNC99101)
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (1/2" Cut) P-593 (P-593)
- EKLIND Ergonomic 3/8" Tip Size, 9 in Long (61924)
- JOHNSON LEVEL & TOOL Digital Depth Gauge, 3-1/8 in, 80mm (1887-0000)
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- KLEIN TOOLS Black Ballistic Nylon 2 Pockets, 5702 (5702)
- GATORBACK Single Pouch (B103)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-ST-ES-SLS-BLK-A)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - 3XL 50" - 55" (B145-3XL)
- 5.11 Tool Belts & Pouches