Shop All Tool Belts & Pouches
This Product is Discontinued
5.11
Tool Belt, Buckle Belt, Black, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (Discontinued)
Mfr # 59510
Zoro # G0197377
This Product is Discontinued
Key Features
- Material Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
- Tool Storage Type Included Tool Belt
- Color Black
- Features Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front
- Belt Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59510
- Zoro # G0197377
- UPC # 844802336246
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 1 1/2 in |
Fits Waist Size | 46 in |
Size | 2XL |
Waist Size | 46" |
Maximum Waist Size | 46 in |
Details
Item | Buckle Belt |
Material | Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front |
Belt Material | Nylon |
Measurement Type | SAE |
Belt Type | Double Buckle |
Buckle Material | Aluminum |
SAE or Metric | SAE |
Garment Color | Black |
Description
Buckle Belt, Belt Material Nylon, Buckle Material Aluminum, Width 1 1/2 in, Maximum Waist Size 46 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.