Shop All Weapon Holsters
5.11
Thigh Holster, Ambidextrous, Black
Mfr # 56301
Zoro # G7326369
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Ambidextrous
- Weapon Model Various
- Size 1
- Level 1
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56301
- Zoro # G7326369
- UPC # 888579018646
- Country of Origin Viet Nam
- Category Weapon Holsters
Dimensions
Size | 1 |
Details
Item | Thigh Holster |
Hand | Ambidextrous |
Weapon Model | Various |
Level | 1 |
Material | Nylon |
Color | Black |
Description
UCR THIGH RIG, N/A, Weapon Model Various, Level N/A, Size 1 sz, Color BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- LYLE Decal Danger Non-Potable Water, 10"x7", LCU4-0513-ND_10X7 (LCU4-0513-ND_10X7)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- NMC Pedestrian Traffic Only Walk On Floor Sign (WFS28)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- 5.11 Holster Pouch, Black (59002)
- BARSKA Cleaning Kit, Silver (AW11446)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- 5.11 Workwear and Protective Clothing