Shop All Work Pants and Shorts
5.11
TDU Pant, Multicam, L R
Mfr # 74350
Zoro # G7711961
product price: $91.79
/ea
Free Shipping & Returns
Not eligible for select promotions
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicam
- Material Polyester/Cotton
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 35-1/2 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74350
- Zoro # G7711961
- UPC # 844802214926
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 35-1/2 in to 39 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | TDU Pants |
Color | Multicam |
Material | Polyester/Cotton |
Gender | Men's |
Inseam | R |
Fabric Weight | 6.76 oz. |
Pockets | 6 |
Garment Style | Pants |
Number of Outside Pockets | 6 |
Closure Type | YKK Zipper and Self-Adjusting Comfort Waist |
Description
TDU Pant, Size L, Multicam, Fits Waist Size 35-1/2 to 39 In., Inseam R, Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- JJ KELLER Number Label, 1, Black, PK50 (2958)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Steel Only No Trash Sign, Landscape, 10PK (OS-NS-D-35-L-18451-10PK)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- 5.11 Workwear and Protective Clothing