Shop All Duty Belts and Harnesses
5.11
TDU Belt, Black, M
Mfr # 59552
Zoro # G7427576
original price:
$21.99
6% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41-3/4 in
- Width 2 in
- Material 100% Nylon Webbing
- Color Black
- Features Plastic buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59552
- Zoro # G7427576
- UPC # 844802120661
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 41-3/4 in |
Width | 2 in |
Details
Item | TDU Belt |
Material | 100% Nylon Webbing |
Color | Black |
Features | Plastic buckle |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Gender | Unisex |
Item - Duty Belts and Harnesses | Duty Belt |
Description
TDU Belt, Unisex, Size M, Length 41-3/4 in, Width 2 in, Material Nylon, Color Black, Features Plastic buckle, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377XXL-10)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9188SFBL)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (20-1-10751-L)
- SIGNMISSION OSHA Notice Sign, 18" Height, Door Blocked Not An Entrance Sign With Symbol, Portrait (OS-NS-D-1218-V-11470)
- 5.11 TDU Belt, Black, L (59552)
- 5.11 TDU Belt, Black, XL (59552)
- 5.11 TDU Belt, Black, 4XL (59552)
- 5.11 Operator Belt, Black, Size 36 to 38 (59405)
- 5.11 Duty Belt, Mens, M, Black (59505)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- CONDOR OUTDOOR PRODUCTS TACTICAL BELT, BLACK (TB-002)
- 5.11 Security Clothing