Shop All Duty Belts and Harnesses
5.11
TDU Belt, Black, 3XL
Mfr # 59552
Zoro # G7712065
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 57-3/4 in
- Width 2 in
- Material 100% Nylon Webbing
- Color Black
- Features Plastic buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 59552
- Zoro # G7712065
- UPC # 844802120708
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 3XL |
Length | 57-3/4 in |
Width | 2 in |
Details
Item | TDU Belt |
Material | 100% Nylon Webbing |
Color | Black |
Features | Plastic buckle |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Item - Duty Belts and Harnesses | Duty Belt |
Gender | Unisex |
Description
TDU Belt, Unisex, Size 3XL, Length 57-3/4 in, Width 2 in, Material Nylon, Color Black, Features Plastic buckle, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, XL (BW4060)
- EMI LED 5-Stage Safety Baton, White/Red/Blue (2090)
- 5.11 TDU Belt, Black, M (59552)
- 5.11 TDU Belt, Black, 4XL (59552)
- 5.11 TDU Belt, Black, XL (59552)
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- 5.11 Brokos VTAC Belt, Sandstone, PolyMesh, L/XL (58642)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WB)
- 5.11 Workwear and Protective Clothing