Shop All Work Pants and Shorts
5.11
TCLT PDU B-CL Pants, Size 42", Brown
Mfr # 74371
Zoro # G4757090
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam Unhemmed
- Fabric Weight 6.1 oz
- Fits Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74371
- Zoro # G4757090
- UPC # 844802311472
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Item | Taclite PDU Cargo Class- B Pants |
Color | Brown |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | Unhemmed |
Fabric Weight | 6.1 oz |
Garment Style | Class B Cargo Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Pockets | 8 |
Description
TCLT PDU B-CL Pants, Size 42 In., Brown, Fits Waist Size 42 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 6.1 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shoe/Boot Cover Dispenser, Acrylic, Clear (30ZE63)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP7)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG102-9D)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- 5.11 Workwear