Shop All Work Pants and Shorts
5.11
Tactical Shorts, 44 in., Dark Navy
Mfr # 73327
Zoro # G1685017
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 11 in
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73327
- Zoro # G1685017
- UPC # 844802374941
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Stryke Shorts |
Color | Blue |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 6.8 oz |
Pockets | 8 |
Number of Outside Pockets | 8 |
Garment Style | Tactical Shorts |
Closure Type | YKK Zipper |
Style Number | 73327 |
Description
Tactical Shorts, Size 44 In., Fits Waist Size 44 In., Color Dark Navy, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (1354-3)
- BRADY Bilingual Sign, 10X7", Black/Yellow, 125445 (125445)
- ACCUFORM Blank Tag, 9 x 4 In, Wht, Plstc, PK10 (TAD835)
- MONTOUR LINE White Picket Event Fence Panel, (Panel Only) (FN-PKT-PNL-WH-55)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- NOTCH Sonic Climbing Pants 28-30 in. Waist, 30 in. Inseam (SONIC2-28-30-30)
- 5.11 Work Pants and Shorts