Shop All Work Pants and Shorts
5.11
Tactical Shorts, 34 in., Tundra
Mfr # 73327
Zoro # G1685251
product price: $75.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 11 in
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73327
- Zoro # G1685251
- UPC # 844802365758
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Shorts |
Color | Tundra |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 6.8 oz |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper |
Pockets | 8 |
Garment Style | Tactical Shorts |
Style Number | 73327 |
Description
Tactical Shorts, Size 34 In., Fits Waist Size 34 In., Color Tundra, Material 65 Percent Polyester/35 Percent Cotton, Pockets 8, Fabric Weight 6.8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, 3XL, Blue, PK30 (32KF69)
- CROSSFIRE Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant, (3111)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- 5.11 Workwear and Protective Clothing