Shop All Rain Jackets
5.11
Tactical Rain Jacket, Unisex, Dark Navy, L
Mfr # 48098
Zoro # G6051884
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material 100% Nylon
- Length 23 5/8 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48098
- Zoro # G6051884
- UPC # 844802206921
- Country of Origin Viet Nam
- Category Rain Jackets
Dimensions
Size | L |
Length | 23 5/8 in |
Fits Chest Size | 42 in to 44 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Description
Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 2, Number of Outside Pockets 5, Color Blue, Front Closure Type Snap, Zipper, Gender Unisex, Material 100 Percent Nylon, High-Visibility No, ANSI Class Not Rated, Hood Style Detachable, Length 23 5/8 in, Includes Lining Yes, Maximum Chest Size 44 in, Lining Material Nylon, Features Breathable, Seam Sealed Construction, Ultra Lightweight, Cuff Style Storm, ANSI Type Unrated, Breathable Fabric Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- NEVS Dymo Prescription Label 2-3/4" x 2-1/8" White (LA-DYM-1012)
- BRADY Notice Sign, 7X10", Blk and Ble/White, Legend: Water Shut Off, 127357 (127357)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-7/S)
- 5.11 Tactical Rain Jacket, Unisex, Black, S (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, XS (48098)
- CONDOR Raincoat with Detachable Hood, Yellow, 3XL (1FBB3)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- 5.11 Rain Gear