Shop All Rain Jackets
5.11
Tactical Rain Jacket, Unisex, Black, M
Mfr # 48098
Zoro # G7745911
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Length 20 7/8 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48098
- Zoro # G7745911
- UPC # 844802206778
- Country of Origin Viet Nam
- Category Rain Jackets
Dimensions
Size | M |
Length | 20 7/8 in |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 2, Number of Outside Pockets 5, Color Black, Front Closure Type Snap, Zipper, Gender Unisex, Material 100 Percent Nylon, High-Visibility No, ANSI Class Not Rated, Hood Style Detachable, Length 20 7/8 in, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Nylon, Features Breathable, Seam Sealed Construction, Ultra Lightweight, Cuff Style Storm, ANSI Type Unrated, Breathable Fabric Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 100 Economy Hi-Vis Back Support, Orange, Large (11884)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (STACXPNRT11)
- VISUAL WORKPLACE Reflective Floor Tape, 2" x 30 ft., Red (25-800-2030-623)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- 5.11 Tactical Rain Jacket, Unisex, Black, XS (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, S (48098)
- PORTWEST Classic Rain Jacket, XXL (US440)
- MCR SAFETY Raincoat, Yellow, 2XL (230CX2)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-XL (10179-31-1-YEL-XL)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.2X)
- 5.11 Rain Gear