Shop All Rain Jackets
5.11
Tactical Rain Jacket, Unisex, Black, 3XL
Mfr # 48098
Zoro # G7745945
Free Shipping & Returns
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Length 27 1/4 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 48098
- Zoro # G7745945
- UPC # 844802206815
- Country of Origin Viet Nam
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 27 1/4 in |
Fits Chest Size | 54 in to 56 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Description
Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 2, Number of Outside Pockets 5, Color Black, Front Closure Type Snap, Zipper, Gender Unisex, Material 100 Percent Nylon, High-Visibility No, ANSI Class Not Rated, Hood Style Detachable, Length 27 1/4 in, Includes Lining Yes, Maximum Chest Size 56 in, Lining Material Nylon, Features Breathable, Seam Sealed Construction, Ultra Lightweight, Cuff Style Storm, ANSI Type Unrated, Breathable Fabric Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-948)
- NMC Individual Character Stencil 24" Number Set, PMC24-V (PMC24-V)
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113135)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, S (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, XS (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-L (56001-31-1-GRN-L)
- CARHARTT Heavy Weight Rain Jacket, Men's, 2XL (104670-BLK2XLREG)
- 5.11 Rain Jackets