Shop All Work Shirts
5.11
Tactical Polo, M, Heather Gr
Mfr # 61164
Zoro # G9185276
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton, No Wrinkle, Shrink or Fade
- Pockets 2
- Features No Wrinkle , Pen Pocket , Shrink or Fade
- Type Women's
- Sleeve Length Short Sleave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 61164
- Zoro # G9185276
- UPC # 844802186056
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Sleeve Length | Short Sleave |
Details
Item | Tactical Polo |
Color | Gray |
Material | 100% Cotton, No Wrinkle, Shrink or Fade |
Pockets | 2 |
Features | No Wrinkle , Pen Pocket , Shrink or Fade |
Type | Women's |
Includes | Pen Pocket |
Style | Tactical Polo |
Description
Tactical Polo, Size M, Heather Grey, Garment Style Short Sleeve, Material 100 Percent Cotton, No Wrinkle, Shrink or Fade, Pockets 2, Type Women's, Includes Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 090)
- KLEENGUARD Cut Resist Gloves, XL, Blk/Salt Pepper, PR (98238)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- 5.11 Taclite TDU Shirt, M, Black (72054)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- BACKPACKER Men's Flannel Shirt Jacket, Green, 3XL (BP-7002 Blue Green 3XL)
- 5.11 Workwear and Protective Clothing