Shop All Work Shirts
5.11
Tactical Polo, Dark Navy, S
Mfr # 71182
Zoro # G7690207
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 34 in to 36 in
- Fabric Weight 6 oz
- Length 28 3/4 in
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71182
- Zoro # G7690207
- UPC # 844802187985
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 28 3/4 in |
Sleeve Length | Short Sleeve |
Neck Size | 14 in to 14-1/2 in |
Details
Item | Tactical Polo |
Color | Blue |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Short Sleeve, Material 100 Percent Cotton, Color Dark Navy, Size S, Neck Size 14 to 14-1/2, Fits Chest Size 34 to 36 In., Length 28-3/4 In., Fabric Weight 6 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Sign, Do Not Clean, Oil, Or Repair Machinery, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D407P)
- GLOWEAR BY ERGODYNE 8377EV XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- DEVILBISS AUTOMOTIVE REFINISHING LAB COAT - MEDIUM (DV803664)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- 5.11 Professional Polo, Black, 2XL (41060)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- 5.11 Workwear and Protective Clothing