Shop All Work Shirts
5.11
Tactical Polo, Dark Navy, M
Mfr # 71182
Zoro # G3514454
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6 oz
- Sleeve Length Short Sleeve
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 71182
- Zoro # G3514454
- UPC # 844802187992
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | Short Sleeve |
Length | 29 3/8 in |
Neck Size | 15 in to 15-1/2 in |
Details
Item | Tactical Polo |
Color | Blue |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Short Sleeve, Material 100 Percent Cotton, Color Dark Navy, Size M, Neck Size 15 to 15-1/2 In., Fits Chest Size 38 to 40 In., Length 29-3/8 In., Fabric Weight 6 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SEMICUSTOM SAFETY LABEL CAPACITY LVHR580 (LVHR580)
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- GVS-RPB RPB Safety RZ GX4 External Flow Regulator (08-470-RZ)
- 5.11 Tactical Polo, Dark Navy, L (71182)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- BOTRON CO White Lightweight ESD Smock Large (B7334)
- 5.11 Workwear