Shop All Work Shirts
5.11
Tactical Polo, Dark Navy, L
Mfr # 71182
Zoro # G3514445
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6 oz
- Fits Chest Size 42 in to 44 in
- Length 30 in
- Neck Size 16 in to 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 71182
- Zoro # G3514445
- UPC # 844802188005
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 in |
Neck Size | 16 in to 16-1/2 in |
Sleeve Length | Short Sleeve |
Details
Item | Tactical Polo |
Color | Blue |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Short Sleeve, Material 100 Percent Cotton, Color Dark Navy, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Length 30 In., Fabric Weight 6 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- PIG SpillBlocker Barrier Dike Connector (PLR205)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 200 PK (FF-1)
- BRADY Pipe Marker, Domestic Hot Water, 2 In.H (73887)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- 5.11 Tactical Polo, Black, M (71182)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- 5.11 Taclite TDU Shirt, M, Black (72054)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Workwear