Shop All Work Shirts
5.11
Tactical Polo, Black, M
Mfr # 71182
Zoro # G3514411
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6 oz
- Fits Chest Size 38 in to 40 in
- Neck Size 15 in to 15-1/2 in
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71182
- Zoro # G3514411
- UPC # 844802187879
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Neck Size | 15 in to 15-1/2 in |
Sleeve Length | Short Sleeve |
Length | 29 3/8 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Short Sleeve, Material 100 Percent Cotton, Color Black, Size M, Neck Size 15 to 15-1/2 In., Fits Chest Size 38 to 40 In., Length 29-3/8 In., Fabric Weight 6 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Look Out For Forklifts Sign, C550RB (C550RB)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4600)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PPG-06-XXL)
- CLEMCO Remote Handle, for Twinline Hose (10565)
- 5.11 Tactical Polo, Dark Navy, L (71182)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- 5.11 Taclite Pro Shirt, Tundra, L (72175)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- 5.11 Workwear