Shop All Work Pants and Shorts
5.11
Tactical Pants, Size 48", Fire Navy
Mfr # 74251L
Zoro # G4762252
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fire Navy
- Material 100% Cotton
- Inseam Unhemmed
- Fabric Weight 8.5 oz
- Fits Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74251L
- Zoro # G4762252
- UPC # 844802106559
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in |
Details
Item | Tactical Pants |
Color | Fire Navy |
Material | 100% Cotton |
Inseam | Unhemmed |
Fabric Weight | 8.5 oz |
Pockets | 7 |
Garment Style | Tactical Pants |
Closure Type | Prym Snap, YKK Zipper |
Description
Tactical Pants, Size 48 In., Fire Navy, Fits Waist Size 48 In., Garment Style Pants, Inseam Unhemmed, Material 100 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Die-Cut Address Labels, 1.1 x 3.5, White, PK1200 (DK12013PK)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, M, PR (40-105)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- PROFLEX BY ERGODYNE Slip Resitant Knee Pad w/ Shin Guard (18340)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- 5.11 Workwear