Shop All Military & Tactical Boots
5.11
Tactical Boots, 9, W, Black, Composite, PR
Mfr # 12416
Zoro # G2143898
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Front Lace and Side Zipper
- Footwear Sole Pattern Multi Directional Lug
- CSA Footwear Standard CAN/CSA-Z195-02
- Footwear Style Military/Tactical
- Style Number 12416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 12416
- Zoro # G2143898
- UPC # 888579292305
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Size | 9 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 9, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XXL)
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- BDG Split Cowhide Leather Gloves, Safety Cuff, Patch Palm, Gunn Cut, Wing Thumb, Large, 1 Pair (30-1-411PP)
- IMPACTO Impact Gloves, M, Bl/Gr, Fingerless, PR (50110110030)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 9-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 5.11 Military & Tactical Boots