Shop All Military & Tactical Boots
5.11
Tactical Boots, 9, R, Black, Plain, Mens, PR
Mfr # 12391
Zoro # G4290457
original price:
$158.40
24% off
new price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Number 12391
- Outsole Material Rubber
- Footwear Sole Pattern Multi Directional Lug
- Max. Heat Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12391
- Zoro # G4290457
- UPC # 888579190090
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 9 |
Height | 8 in |
Footwear Size | 9 |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 9, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12391, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 4 in W, White (M6-38-424)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- SIGNMISSION OSHA Sign, Forklift Operators Must Wear Seatbelts And, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-10626)
- NEVS Printed Chart Labels -Room #, Doctor 1-3/8" x 5-3/8" White w/Black (NRBP-WHITE)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 10, R, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 5.11 Military/Tactical Boot, 8" H, Size 5, PR (12417)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12391)
- 5.11 Military & Tactical Boots