Shop All Military & Tactical Boots
5.11
Tactical Boots, 9, R, Black, Composite, PR
Mfr # 12416
Zoro # G4287282
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Predominant Footwear Color Black
- Height 8 in
- Midsole Material EVA
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 12416
- Zoro # G4287282
- UPC # 888579281576
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Size | 9 |
Footwear Width | R |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 9, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Pronto Pup Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Pronto Pup19 (D-DC-8 Pronto Pup19)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- CAROLINES TREASURES Winter Holiday Pomeranian Indoor and Outdoor Mat- 18 x 27 in. (BB1703MAT)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- 5.11 Military/Tactical Boot, 8" H, Size 7, PR (12417)
- 5.11 Size 9 Men's 8 in Work Boot Composite Work Boot, Black (12354)
- 5.11 Military/Tactical Boot, 8" H, Size 5, PR (12417)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03580)
- 5.11 Foot Protection