Shop All Military & Tactical Boots
5.11
Tactical Boots, 9-1/2, R, Black, Plain, PR
Mfr # 12394
Zoro # G2143024
original price:
$114.99
8% off
new price: $105.00
/pr
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Puncture Resistant Insole No
- Manufacturers Suggested Sole Slip Rating Best
- Predominant Footwear Color Black
- Footwear Closure Type Front Lace and Side Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G2143024
- UPC # 888579252347
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 9 1/2 |
Footwear Width | R |
Height | 6 in |
Footwear Size | 9-1/2 |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 9 1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- CHEMSORB Portable Decon, Refill (KT1542R)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- 5.11 Military/Tactical Boot, Size 10-1/2, PR (12417)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12391)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 5.11 Military & Tactical Boots