Shop All Military & Tactical Boots
5.11
Tactical Boots, 13, R, Black, Plain, Mens, PR
Mfr # 12394
Zoro # G4286774
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Midsole Material EVA
- Upper Boot Material Leather/Mesh
- Electrical Hazard Rated No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G4286774
- UPC # 888579252408
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 13 |
Height | 6 in |
Footwear Size | 13 |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 13, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 5 Men's Steel Rubber Boot, Gray (8798200)
- KONG USA Descender, OKA, Aluminum, Black (80508N400KK)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- CARHARTT Size 8 Men's Western Boot Steel Work Boot, Brown (CMP1200 8M)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 11, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Military/Tactical Boot, 8" H, Size 11, PR (12417)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 5.11 Foot Protection