Shop All Military & Tactical Boots
5.11
Tactical Boots, 13, E, Black, Plain, Mens, PR
Mfr # 12391
Zoro # G5235518
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Puncture Resistant Insole No
- Non Metallic Upper No
- Toe Type Plain
- Insulation Weight None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12391
- Zoro # G5235518
- UPC # 888579209570
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | E |
Size | 13 |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Description
Tactical Boots, Footwear Style Military/Tactical, 13, E, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12391, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Cowhide Palm (40-9-173FT)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 9 (710129)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR (12392)
- REEBOK Military Boots, 6in, 11M, Desert Tan, PR (RB8694)
- 5.11 Military & Tactical Boots