Shop All Military & Tactical Boots
5.11
Tactical Boots, 12, W, Black, Plain, Mens, PR
Mfr # 12394
Zoro # G2143882
product price: $114.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Multi Directional Lug
- Puncture Resistant Insole No
- Gender Men's
- Non Metallic Upper No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G2143882
- UPC # 888579252538
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 12 |
Footwear Width | W |
Height | 6 in |
Footwear Size | 12 |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 12, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- SIGNMISSION OSHA WARNING Sign, Machine Under Repair Do Not Operate, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-WS-D-710-L-12670)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- PORTWEST PU Palm Glove, Med (A120)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12391)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- 5.11 Foot Protection